missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Deactivated (Phenyl) Fused Silica Tubing

Trajan methyl deactivated fused silica capillary tubing is an essential ingredient in maintaining a high performance chromatography system.

1110.00 NOK - 2045.00 NOK

Specifications

Type Tubing
Includes 1/Pk.
Max. Operating Temperature (Metric) Thermally stable up to 380°C
View More Specs

Products 3
Product Code Brand Diameter (Metric) Outer Includes Diameter (Metric) Inner Overall Length (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Outer Includes Diameter (Metric) Inner Overall Length (Metric) Price Quantity & Availability  
15278853
View Documents
Trajan Scientific and Medical™
064061
0.363 mm 1/Pk. 0.25 mm 5 m
1110.00 NOK
5m
Only null left
Estimated Shipment: 11-07-2025
Add to basket
 
15288853
View Documents
Trajan Scientific and Medical™
064062
0.363 mm 1/Pk. 0.25 mm 10 m
2045.00 NOK
10m
Only null left
Estimated Shipment: 11-07-2025
Add to basket
 
15298853
View Documents
Trajan Scientific and Medical™
064103
363 ÎĽm 1/Pk. 220 ÎĽm 10 m
2045.00 NOK
10m
Only null left
Estimated Shipment: 11-07-2025
Add to basket
 
Description

Description

  • Chemically inert and thermally stable up to 380°C
  • Suitable for organic and aqueous solvents
  • Ideal for biotechnology applications
Specifications

Specifications

Tubing
1/Pk.
Thermally stable up to 380°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Trajan Scientific and Medical™ Deactivated (Phenyl) Fused Silica Tubing

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.