missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ HDPE Square Bottles
Click to view available options
Capacity (Metric):
2 L
2.5 L
Graduated:
Yes
Description
- Suitable for storage of liquid, semi liquid and solid forms
- Available in six sizes: 150mL, 250mL, 500mL, 1 L, 2L and 2.5L
- Large neck opening provides easier access for liquid transfer
- Graduated bottles (except 150mL)
- Bottles are sterilized to SAL 10-3
- Bottles are food contact compliant
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Specifications
Capacity (Metric) | 2.5 L |
Color | Natural |
For Use With (Application) | Storage of liquid, semi liquid and solid forms |
Includes | Cap |
Material | HDPE |
Length (Metric) | 108.7 mm |
Sterility | Sterile |
Width (Metric) | 108.7 mm |
Closure Color | White |
Certifications/Compliance |
|
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'