Learn More
Thermo Scientific™ CO2 Adsorber + Sterile Filter, 0.2μm
Save water system cartridge life by preventing CO2 from entering the water tank with the combination Thermo Scientific™ CO2 Adsorber + Sterile Filter.
Brand: Thermo Scientific™ 06.5002
Description
Save water system cartridge life by preventing CO2 from entering the water tank with the combination Thermo Scientific™ CO2 Adsorber + Sterile Filter.
Use with the Following Thermo Scientific™ Barnstead™ Water Systems:- LabTower™ EDI
- Pacific™ RO
- Pacific™ TII
- Smart2Pure™ (12 System only)

Specifications
CO2 adsorber + sterile filter, 0.2µm | |
LabTower EDI, Pacific TII, Smart2Pure, Pacific RO |
Promotions
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24156Expires: 2025-06-30
-
Multiple Manufacturers
Quality Analysis and Quality Control Testing
Save up to 59% on some of our most popular productsPromo Code: 24140Expires: 2025-08-24
New Offer Save Up to 59%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.