missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum Labs™ Closure for dialysis tubing natural 23mm Spectrum
Brand: Spectrum Labs™ 142735
This item is not returnable.
View return policy
Description
These polypropylene closures lock over the tubing, forming a sack ensuring a leak-proof seal. Regular closures will float in water.They eliminate the need for tying knots in dialysis tubing, a practice which can adversely affect the porosity of a membrane. Lighter than water, regular closures are normally used with weighted or magnetic weighted closures. Attach a regular closure to the top of the dialysis tubing and a weighted or magnetic weighted closure to the bottom for vertical floating. Not for use with cellulose ester membrane tubing. Autoclavable.
Specifications
Polypropylene | |
Autoclavable | |
Standard Dialysis Tubing Closure | |
10/Pk. |
23 mm | |
White | |
0°C to 121°C | |
Aid in buoyancy and vertical orientation when applied to the tubing top end (use with Standard RC membrane only) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spectrum Labs™ Closure for dialysis tubing natural 23mm Spectrum >
Spot an opportunity for improvement?Share a Content Correction