missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Classic Half Rack for Cryogenic Freezer, 50 mm Box Height
Classic Half Rack equipped with a locking rod to secure the cryoboxes.
815.00 NOK - 964.00 NOK
Specifications
Holds | Boxes |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Cyrogenic Freezers |
Height (Metric) | 50 mm (Box) |
Product Code | Brand | Holds | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | ||||||
11567234
|
Tenak™
TE21418 |
Boxes |
964.00 NOK
Each |
Estimated Shipment: 20-08-2025
Log in to see stock. |
||||||
15260474
|
Tenak™
TE21410 |
Boxes |
815.00 NOK
Each |
Estimated Shipment: 20-08-2025
Log in to see stock. |
||||||
15270474
|
Tenak™
TE21412 |
Boxes |
856.00 NOK
Each |
Estimated Shipment: 07-07-2025
Log in to see stock. |
||||||
15280474
|
Tenak™
TE21414 |
Boxes |
902.00 NOK
Each |
Estimated Shipment: 20-08-2025
Log in to see stock. |
||||||
Description
- With a locking rod to secure the cryoboxes
- These racks are for half sized boxes with 5 x 5 cell divider
- Max. footprint of 83 x 83 mm
Specifications
Boxes | |
Stainless Steel | |
Cyrogenic Freezers | |
50 mm (Box) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Tenak™ Classic Half Rack for Cryogenic Freezer, 50 mm Box Height