missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Class B Polypropylene Short Form Measuring Cylinders

Use these cylinders for food industry and volume measurement applications. VITLAB™ Class B Polypropylene Short Form Measuring Cylinders feature easy to read, raised scale and ring marks at the primary scale points.

Brand:  VITLAB™ 645941

 View more versions of this product

Product Code. 10380221

This item is not returnable. View return policy

Description

Description

  • Highly transparent polypropylene graduated cylinder
  • Calibrated (In)
  • Class B tolerances according to DIN 12681 / ISO 6706.
  • Thermal stress up to 80°C does not cause tolerance limits to be permanently exceeded
Specifications

Specifications

Polypropylene
B
20 mL
Round
Graduated Cylinder
±20 mL
78 mm
±20mL
285 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
VITLAB™ Class B Polypropylene Short Form Measuring Cylinders > Capacity: 1000mL; Graduation: 20mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.