missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hecht Karl™ Class A Soda Glass Tall Form Measuring Cylinders
Brand: Hecht Karl™ 42205030
This item is not returnable.
View return policy
Specifications
Measuring Cylinder | |
Graduated Measuring Cylinder | |
DIN EN ISO 4788 | |
100 mL | |
2 mL |
Amber | |
Soda Lime Glass | |
B | |
Short Line Fused Amber Graduation | |
2mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hecht Karl™ Class A Soda Glass Tall Form Measuring Cylinders > Capacity: 100mL
Spot an opportunity for improvement?Share a Content Correction