missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class A Borosilicate Volumetric Flask with Polypropylene Stopper
Borosilicate volumetric flask with polypropylene stopper and ISO individual certificate.
593.70 NOK - 672.00 NOK
Specifications
Certifications/Compliance | ISO Individual |
---|---|
Capacity (Metric) | 100 mL |
Material | Borosilicate Glass (3.3) |
Autoclavable | Autoclavable |
Disposable | Reusable |
Product Code | Brand | Socket Joint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Socket Joint | Price | Quantity & Availability | |||||
17716444
|
BRAND™
937249 |
NS 12/21 |
593.70 NOK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10111145
|
BRAND™
937291 |
NS 14/23 |
672.00 NOK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Borosilicate 3.3
- DIN EN ISO 1042
- Calibrated to contain (TC, In)
- Includes ISO individual certificate
Specifications
ISO Individual | |
Borosilicate Glass (3.3) | |
Reusable | |
Narrow | |
Flat |
100 mL | |
Autoclavable | |
Yes | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title