missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Amber Glass Volumetric Flasks with Poly Stopper, USP
Allows for precise, safe liquid measurement and handling of light-sensitive materials in the laboratory. Manufactured from durable DURAN™ glass tubing, according to USP standards.
Brand: Hirschmann™ 264019327
This item is not returnable.
View return policy
Description
- With NS ground and polyethylene stopper
- USP
- Corrosion-free and resistant to thermal shock
- With dated batch identification
Specifications
To Contain | |
Polyethylene | |
1000 mL | |
300 ± 5 mm | |
± 0.3 mL | |
NS 24/29 Standard Ground | |
White enamel color | |
Reusable | |
Non-sterile | |
Round |
USP | |
Amber colored glass with silber diffusion color | |
Borosilicate Glass (3.3) | |
Polyethylene Stopper | |
1/Pack | |
± 0.3 mL | |
Autoclavable | |
No | |
A | |
NS 24/29 |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ Class A Amber Glass Volumetric Flasks with Poly Stopper, USP > Capacity (Metric): 1000 mL
Spot an opportunity for improvement?Share a Content Correction