missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Chromatographic Columns with Frit and Beaded Rim
Click to view available options
Capacity (Metric) Reservoir:
8 mL
35 mL
430 mL
Unit Size:
Each
Description
- Chromatographic columns with sintered frit (porosity: 0)
- With PTFE stopcock
- Made of DURAN™ tubing
Specifications
Specifications
| Capacity (Metric) Reservoir | 8 mL |
| Length (Metric) | 100 mm |
| Material | Duran Glass |
| Diameter (Metric) Outer | 10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction