missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Chromatographic Columns with Frit and Beaded Rim

Product Code. 10683812
Click to view available options
Capacity (Metric) Reservoir:
8 mL
35 mL
430 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10683812

Brand: Lenz Laborglasintrumente 05445706

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Chromatographic columns with sintered frit (porosity: 0)
  • With PTFE stopcock
  • Made of DURAN™ tubing

Specifications

Capacity (Metric) Reservoir 430 mL
Length (Metric) 600 mm
Material Duran Glass
Diameter (Metric) Outer 30 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.