missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Choline Control Diet, Modified, Powder
Diet for animals used to study liver injury in conjunction with methionine/choline deficient diet.
Brand: MP Biomedicals 0296041310
This item is not returnable.
View return policy
Description
Diet for animals used to study liver injury in conjunction with methionine/choline deficient diet.Specifications
Autoclavable | |
Single-use | |
10 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction