Learn More
Saint Gobain Life Sciences Versilon™ Chloroprene Flexible Tubing
Heat resistant Versilon™ Chloroprene Flexible Tubing for industrial applications.
16.80 NOK - 3025.00 NOK
Specifications
Product Type | Tubing |
---|---|
Color Code | Black |
Description | Chloroprene Tubing |
Material | Neoprene |
Overall Length (Metric) | 50 m |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | |||
10663085
|
Saint Gobain Life Sciences
720255 |
4 mm | 7 mm | 1.5 mm | |||||
15660181
|
Saint Gobain Life Sciences
720255 |
4 mm | 7 mm | 1.5 mm |
1520.00 NOK
Pack of 50 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
15680181
|
Saint Gobain Life Sciences
720390 |
6 mm | 9 mm | 1.5 mm |
2360.00 NOK
Pack of 50 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
10673085
|
Saint Gobain Life Sciences
720390 |
6 mm | 9 mm | 1.5 mm | |||||
15690181
|
Saint Gobain Life Sciences
720510 |
8 mm | 12 mm | 2 mm |
3025.00 NOK
Pack of 50 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
10606205
|
Saint Gobain Life Sciences
720510 |
8 mm | 12 mm | 2 mm | |||||
Description
With its good mechanical, chemical, electrical, and heat resistant (thermal) properties, Versilon™ Chloroprene Flexible Tubing from Saint-Gobain is recommended for a wide range of industrial applications. Its economic cost makes it an ideal industrial tubing. Chloroprene flexible tubing is used as much for cable insulation as for transfer of nitrogen and helium gases. It is recommended for welding equipment, automotive, and electro-mechanical industries. Additionally, chloroprene tubing shows an outstanding resistance to UV and weathering.
- Resistance to hydrocarbons and mineral oils
- Good ageing; ozone resistant
- High dielectrical strength
Typical Applications
- General industrial
- Cable insulation
- Nitrogen and helium gas transfer
- Welding equipment
- Automotive
- Electro-mechanical industries
Specifications
Tubing | |
Chloroprene Tubing | |
50 m | |
Industrial Applications | |
Mechanical, Chemical, Electrical, Heat | |
50 (Shore A) |
Black | |
Neoprene | |
Welding, Automotive, Electro-mechanical Equipment | |
-20°C | |
Density: 1.55, Shore hardness A=50±5 | |
100°C (peaks possible at +150°C) |