missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Chicken Diet, Purified, Powder
Purified chicken diet.
Brand: MP Biomedicals 0290460310
This item is not returnable.
View return policy
Description
- Purified chicken diet containing soy bean, methionine, glycine
- Powdered form
Specifications
Not Autoclavable | |
Single-use | |
10 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.