missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Chest freezer rack for Innova™ C585, C760, CryoCube™ FC660 series

Store your freezer storage boxes within organized freezer racks. These metal racks optimize your freezer space and make it easy to find the items you desire.

1847.36 NOK - 1912.62 NOK

Specifications

Product Type Side Access Rack for Chest Freezer
Color Silver
Material Stainless Steel
For Use With (Equipment) Chest freezer rack for Innova™ C585, C760, CryoCube™ FC660 series
Height (Metric) 751 mm
View More Specs

Products 2
Product Code Brand Holds Width (Metric) Price Quantity & Availability  
Product Code Brand Holds Width (Metric) Price Quantity & Availability  
11319904
View Documents
Eppendorf™
K0641-1700
3 in. Boxes (9) 140 mm
1912.62 NOK
Each
Only null left
Estimated Shipment: 04-09-2025
Add to basket
 
11602824
View Documents
Eppendorf™
K0641-1750
4 in. Boxes (6) 141 mm
1847.36 NOK
Each
Only null left
Estimated Shipment: 04-09-2025
Add to basket
 
Description

Description

MA/PN: K0641-1700

  • Rack for 76 mm (3 in.) boxes
  • Max. box size: 133 x 133mm
  • Side access rack
  • Ext. dimensions of rack (DxWxH): 136 x 140 x 751mm (5.4 x 5.5 x 29.6 in.)
  • Max. box number per rack: 9 (1 x 9)
  • Material: Aluminum
  • For ULT chest freezer: Innova C585™ (Max. 288 boxes), Innova™ C760 (Max. 396 boxes), CryoCube™ FC660/ FC660h (Max. 360 boxes)

MA/PN: K0641-1750

  • Rack for 102 mm (4 in.) boxes
  • Max. box size: 133 x133
  • Side access rack
  • Ext. dimensions of rack (DxWxH): 136 x 141 x 751 (5.4 x 5.6 x 29.6 in)

Max. box number per rack: 6 (1 x 6)

  • Material: Aluminum
  • For ULT chest freezer: Innova C585™ (Max. 192 boxes), Innova™ C760 (Max. 264 boxes), CryoCube™ FC660/ FC660h (Max. 240 boxes)
Specifications

Specifications

Side Access Rack for Chest Freezer
Stainless Steel
751 mm
Silver
Chest freezer rack for Innova™ C585, C760, CryoCube™ FC660 series
136 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ Chest freezer rack for Innova™ C585, C760, CryoCube™ FC660 series

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.