missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Chem-Durance™ Bio I/P™ High-Performance Precision Pump Tubing
Enhanced pumping life and durability—especially under pressure
Brand: Masterflex™ 06442-88
This item is not returnable.
View return policy
Description
High Performance Tubing is the best choice for applications involving pressure, suction lift, viscous fluids or long tubing life. Thicker wall compared to precision pump tubing. Performs in a wide range of chemical applications limiting the number of tubing formulations you need to keep on hand. Low spallation maintains purity of fluid. Flexible outer jacket acts as an insulating layer to absorb and dissipate heat from the rollers and extending the life of the tubing.- Plasticizer-free, smooth bore liner is hydrophobic and resists the absorption/adsorption of aqueous fluids Complies with USP Class VI, FDA, REACH, RoHS
- Excellent chemical compatibility and biocompatibility
- Excellent pump life and durability under pressure
- Excellent chemical resistance and long pumping life
- Meets USP Class VI requirements
Specifications
Pump Tubing | |
12.7 mm | |
760 cm | |
-60°C | |
0.02 to 17L/min. | |
Opaque | |
660 mm |
Autoclavable | |
Chem-Durance Bio | |
laboratory, pharmaceutical processing and biotech applications | |
88 | |
8.8 m | |
35 psi | |
74°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction