missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Cariogenic Diet, Pellet
Diet high in carbohydrates.
7940.00 NOK - 29975.00 NOK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11462811
|
MP Biomedicals
0296009110 |
10 kg |
7940.00 NOK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11472811
|
MP Biomedicals
0296009120 |
20 kg |
13795.00 NOK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11482811
|
MP Biomedicals
0296009150 |
50 kg |
29975.00 NOK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Diet made specifically for cariogenic research
- High in Carbohydrates
- Used in research for preventative dentistry
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.