missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Clamp for Overhead Stirrer

Clamp for securing Caframo™ and Fisherbrand™ Overhead Stirrers.

Brand:  Caframo™ A120

Product Code. 11940305

  • 1510.00 NOK / Each
Estimated Shipment: 29-01-2025
to see stock.
Explore more special offers
Add to basket

Requires : Overhead stirrers: BDC1850, BDC3030 or BDC6015 (A110 stand) or BDC2002 or BDC2010 (A210 stand).
This item is not returnable. View return policy

Description

Description

  • Cast zinc-aluminum alloy coated with a chemical resistant epoxy paint
  • Clamps Overhead Stirrer to Stand
  • Includes place to hold chuck key
  • Weight: 640 g (1.5 lb.)
Specifications

Specifications

0.5625 to 1.1875 in.
Overhead Stirrer
640 g
1.5 lb.
15 to 30 mm
Clamp
Cast Zinc, Aluminum
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.