Learn More
Caframo™ Square Blade Impeller

Stainless steel Square Blade Impeller with shaft for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Available in multiple sizes.
Brand: Caframo™ A250
Description
Stainless steel Square Blade Impeller with shaft for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Available in multiple sizes.
- 316L stainless steel blade and shaft
- For small volumes of viscous product
- Applications: Low speed, High viscosity mixing, Tangential flow pattern
Specifications
0.3125 in. | |
1.5 in. | |
Low Speed, High Viscosity Mixing, Tangential Flow Pattern | |
16 in. | |
A250 | |
Square Blade Impeller | |
38 mm | |
400 x 38 x 38 mm | |
0.3 lb. |
8 mm | |
Caframo Overhead Stirrer | |
38 mm | |
400 mm | |
Square | |
1.5 in. | |
159 g | |
Stainless Steel (316L) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.