missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bromine - Bromate/Bromide solution EU Pharmacopoeia, Fisher Chemical™
Shop All Fisher Chemical Products
Click to view available options
Quantity:
100 mL
Specifications
Specifications
Packaging | Bottle |
Quantity | 100 mL |
Grade | EU Ph Ref: 1012601 |
Chemical Name or Material | Bromocresol purple solution. |
Safety and Handling

Product Identifier
- Bromine Solution - Bromate/Bromide 0.05M (0.1N). Volumetric Solution (RP 267)
- Warning
- Acute toxicity Category 4
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H332-Harmful if inhaled.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bromine - Bromate/Bromide solution EU Pharmacopoeia, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction