missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Usbeck™ Broad Base Stainless Steel Spatula Spoon
Scoop, mix and transfer substances with simplicity. Usbeck™ Broad Base Stainless Steel Spatula Spoon is ideal for scooping, mixing and transferring substances.
44.21 NOK - 57.94 NOK
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
10620483
|
Usbeck™
3331 |
120 mm |
44.21 NOK
Each |
Estimated Shipment: 26-08-2025
Log in to see stock. |
||||||
10147391
|
Usbeck™
3334 |
210 mm |
57.94 NOK
Each |
Estimated Shipment: 29-07-2025
Log in to see stock. |
||||||
10483101
|
Usbeck™
3333 |
180 mm |
56.10 NOK
Each |
Estimated Shipment: 29-07-2025
Log in to see stock. |
||||||
Description
- Stainless steel
- Width of spoon 29mm
Specifications
Spoon Spatula | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Usbeck™ Broad Base Stainless Steel Spatula Spoon