missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Tissue Cassette Polyester Laboratory Labels
Brand: Brady™ 143057
This item is not returnable.
View return policy
Specifications
RoHS | |
White | |
Polyester | |
Laboratory identification | |
3000/Pk. | |
1.25 in. |
Acrylic, Permanent | |
Matte | |
Laboratory Label | |
BBP™33 | |
1 in. | |
3.17 cm |