missing translation for 'onlineSavingsMsg'
Learn More

Borosilicate Glass Tall Form Beakers

Product Code. 12747806
250 mL
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Mix and measure liquid ingredients to yield experimental results using Borosilicate Glass Tall Form Beakers. The matte finish beakers have no spout and have graduation markings.

  • Graduated
  • Without spout
  • Tall form
  • Translucent borosilicate glass
  • Matte finish

Specifications

Color Clear
Diameter (Metric) Outer 60 mm
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (Metric) 120 mm
Includes Without Spout
Quantity 10 Pk.
Type Beaker
Graduated Yes
Style Tall Form
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Borosilicate Glass Tall Form Beakers >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.