missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE/PPS HT Laboratory Screw Joints
Connect equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal. BOLA HT Screw Joints are ideal for fixing probes, thermometers, dip tubes or cables in reaction vessels.
245.00 NOK - 1470.00 NOK
Specifications
Min. Operating Temperature (Metric) | -50°C |
---|---|
Maximum Pressure | 10 bar |
Max. Operating Temperature (Metric) | 250°C |
Product Code | Brand | Thread Size | Tubing Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Tubing Size | Price | Quantity & Availability | ||||
10767702
|
Bohlender™
D630-90 |
GL 25 | 14mm O.D. |
456.00 NOK
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||||
10174441
|
Bohlender™
D632-18 |
GL 45 | 19.05mm (3/4 in.) O.D. |
1465.00 NOK
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||||
10600182
|
Bohlender™
D632-76 |
GL 45 | 26mm O.D. |
1470.00 NOK
Each |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||||
10267501
|
Bohlender™
D632-54 |
GL 45 | 16mm O.D. |
1240.00 NOK
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||||
10277211
|
Bohlender™
D631-82 |
GL 45 | 18mm O.D. |
1370.00 NOK
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
10134491
|
Bohlender™
D632-26 |
GL 45 | 6mm O.D. |
1465.00 NOK
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||||
10429961
|
Bohlender™
D628-58 |
GL 14 | 3.2mm (1/8 in.) O.D. |
245.00 NOK
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
13423640
|
Bohlender™
D631-66 |
GL 32 | 12.7mm (1/2 in.) O.D. |
1330.00 NOK
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||||
10378991
|
Bohlender™
D628-82 |
GL 14 | 8.0mm O.D. |
687.00 NOK
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||||
13493480
|
Bohlender™
D631-72 |
GL 32 | 14mm O.D. |
1205.00 NOK
Each |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||||
10207411
|
Bohlender™
D632-44 |
GL 45 | 12mm O.D. |
1225.00 NOK
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||||
Description
- Black screw cap made of PPS
- Inner parts consisting of a v-ring (PPS)
- Tapered ring and sealing ring (both PTFE)
- O-ring (FKM) for tubing diameters under 3mm (not exposed to the medium)
- Good chemical resistance
- Vaccum suitable
- Medium is only exposed to PTFE
Compliance
FDA
Specifications
-50°C | |
10 bar | |
250°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title