missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Joining Fittings, PTFE/ETFE
Connect tubing or tubes with O.D. 4, 6, 8 or 10mm. BOLA Joining Fittings feature universal chemical resistance.
842.70 NOK
Specifications
Product Type | Joining Fitting |
---|---|
Certifications/Compliance | FDA |
Diameter (Metric) | 25 mm |
Autoclavable | Autoclavable |
Material | PTFE |
Code produit | Marque | Tubing Size | Overall Length (Metric) | Prix | Quantité et disponibilité | ||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Tubing Size | Overall Length (Metric) | Prix | Quantité et disponibilité | ||||
10174771
|
Bohlender™
F762-18 |
1.6 x 3.2mm; 8 x 10mm (I.D. x O.D.) | 74 mm |
842.70 NOK
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
Description
- Fitting made of PTFE
- One side with connecting nut with compression rings for connecting tubing or tubes with O.D. 4, 6, 8 or 10mm
- Other side with laboratory screw joint for connecting tubing with O.D. 1.6 or 3.2mm
- Universal chemical resistanceVacuum suitable
Compliance
FDA
Spécification
Joining Fitting | |
25 mm | |
PTFE | |
White/Red | |
150°C |
FDA | |
Autoclavable | |
0°C | |
5 bar |