missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Eco Stopcock Plugs with Bore, Taper 1:10, PP
Eco stopcock plugs with nut, grip and washer made of polypropylene.
223.00 NOK - 2226.17 NOK
Product Code | Brand | Closure Size | For Use With (Equipment) | Plug Bore | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | For Use With (Equipment) | Plug Bore | Price | Quantity & Availability | |||||
17157484
|
Bohlender™
J1220-03 |
NS 12.5 x 27 mm | Thread M 8 | 1.5 mm | N/A | ||||||
30274462
|
Bohlender™
J1220-03 |
NS 12.5 x 27 mm | Thread M 8 | 1.5 mm |
1592.47 NOK
Pack of 20 |
Estimated Shipment: 14-07-2025
Log in to see stock. |
|||||
30274469
|
Bohlender™
J1220-05 |
NS 12.5 x 27 mm | Thread M 8 | 2 mm |
1248.29 NOK
Pack of 20 |
Estimated Shipment: 14-07-2025
Log in to see stock. |
|||||
17167484
|
Bohlender™
J1220-05 |
NS 12.5 x 27 mm | Thread M 8 | 2 mm | N/A | ||||||
17187484
|
Bohlender™
J1220-10 |
NS 14.5 x 29 mm | Thread M 8 | 2.5 mm | N/A | ||||||
30274460
|
Bohlender™
J1220-10 |
NS 14.5 x 29 mm | Thread M 8 | 2.5 mm |
1431.30 NOK
Pack of 20 |
Estimated Shipment: 14-07-2025
Log in to see stock. |
|||||
17107494
|
Bohlender™
J1220-20 |
NS 18.8 x 37 mm | Thread M 10 | 4 mm | N/A | ||||||
30274493
|
Bohlender™
J1220-20 |
NS 18.8 x 37 mm | Thread M 10 | 4 mm |
2226.17 NOK
Pack of 20 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- With bore
- Smooth surface
- Grip and nut made of polypropylene
- Taper 1:10
- Washer included
Specifications
Taper 1:10 | |
Polypropylene | |
Red |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bohlender™ BOLA™ Eco Stopcock Plugs with Bore, Taper 1:10, PP