missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ BODIPY™ FL Hydrazide (4,4-Difluoro-5,7-Dimethyl-4-Bora-3a,4a-Diaza-s-Indacene-3-Propionic Acid, Hydrazide)
BODIPY™ FL Hydrazide (4,4-Difluoro-5,7-Dimethyl-4-Bora-3a,4a-Diaza-s-Indacene-3-Propionic Acid, Hydrazide)
Brand: Molecular Probes™ D2371
2770.20 NOK valid until 2024-12-31
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
BODIPY™ FL hydrazide can be reversibly coupled to aldehydes and ketones to form a Schiff base - which can be reduced to a generate stable amine derivative by sodium borohydride (NaBH4) or sodium cyanoborohydride (NaCNH3). Carboxylic acids of proteins and other water-soluble biopolymers can be coupled to this molecule in aqueous solution using water-soluble carbodiimides such as EDAC (E2247).![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
5 mg | |
Store in freezer (-5 to -30°C) and protect from light. | |
Room Temperature | |
BODIPY™ FL | |
BODIPY™ |
FL Hydrazide | |
Carboxylic Acid, Ketone, Aldehyde | |
Amine, Hydrazide | |
BODIPY Dyes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction