missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ RPMI 1640 with L-Glutamine
Developed for culturing normal human leukocytes. BioWhittaker RPMI 1640 with L-glutamine can be used for suspension and monolayer mammalian cultures.
Brand: Lonza™ 09-774F
This item is not returnable.
View return policy
Description
- Manufactured in accordance with cGMP regulations
- Formulations used for standard liquid media products are those recommended by Tissue Culture Association
Specifications
2° to 8°C | |
RPMI 1640 | |
Sterile-filtered through two consecutive 0.2 μm filters | |
None |
Liquid | |
Sterile | |
Glutamine, HEPES, Penicillin, Streptomycin | |
500 mL |