missing translation for 'onlineSavingsMsg'
Learn More
Saint Gobain Life Sciences Chemware™ PFA Griffin Beaker Product Code.: 12366988
Estimated Shipment: 18-06-2025
Add to basket

Saint Gobain Life Sciences Chemware™ PFA Griffin Beaker

Product Code. 12366988
250 mL
Click to view available options
Capacity (Metric):
250 mL
This item is not returnable. View return policy

Product Code. 12366988

Brand: Saint Gobain Life Sciences D1069538

Estimated Shipment: 18-06-2025
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to be transparent for easy viewing and graduated for easy measuring. Chemware™ PFA Griffin Beaker has a specially machined bottom designed for rapid, efficient heat transfer.

  • Can be heated up to 500°F (260°C) and used in a microwave
  • Ideal for ultra-pure applications
  • Low metal ion content for trace metal analysis
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 8.45 oz.
Diameter (English)Top 2.8 in.
Diameter (Metric)Top 71.6 mm
Capacity (Metric) 250 mL
Material PFA
Height (English) 3 in.
Height (Metric) 76.2 mm
Type Beaker
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Saint Gobain Life Sciences Chemware™ PFA Griffin Beaker >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.