missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™ MGIT™ Mycobacteria Growth Indicator Tube: Test Kits
Offers superior detection time in a user-friendly, fluorescent test format
33670.00 NOK
Specifications
Certifications/Compliance | CE |
---|---|
Content And Storage | 2 to 25°C |
Fill Volume | 4 mL |
For Use With (Application) | For the detection and recovery of Mycobacteria, testing Sputum, Stool Specimens, Body Fluids And Tissue |
Description
- Creates an environment suitable for rapid mycobacterial growth
- Recommended for testing sputum, stool specimens, body fluids and tissue
- The tube uses fluorometric technology to aid in the reading of results
- Under UV light, a positive test emits a vivid orange fluorescent glow at the tube base and at the meniscus; a negative test shows little or no glow
- The Mycobacteria can be removed from the tube for further testing
- To use, supplement tube with MGIT OADC Enrichment and MGIT PANTA™ Antibiotic Mixture, inoculate with the prepared specimen and incubate
- Tubes fit into standard procedures for decontamination and waste disposal
Specifications
CE | |
2 to 25°C | |
4 mL | |
For the detection and recovery of Mycobacteria, testing Sputum, Stool Specimens, Body Fluids And Tissue |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BD BBL™ MGIT™ Mycobacteria Growth Indicator Tube: Test Kits