missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-7563 Metallized Polyester Thermal Transfer Labels
Printable, metallized polyester labels for Thermal Transfer Printers.
2120.00 NOK - 3910.00 NOK
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | UL Recognized |
Adhesive Type | Permanent Acrylic |
Color | Silver |
Finish | Satin |
Product Code | Brand | Height (Metric) | Labels per Row | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Labels per Row | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
11548754
|
Brady™
236714 |
12.7 mm | 3 | 15.7 mm | 25.4 mm |
2120.00 NOK
1 roll |
In Stock
Log in to see stock. |
||
11563105
|
Brady™
236716 |
19.1 mm | 2 | 22.1 mm | 38.1 mm |
3060.00 NOK
1 roll |
In Stock
Log in to see stock. |
||
11583105
|
Brady™
236718 |
31.8 mm | 1 | 34.8 mm | 69.9 mm |
3820.00 NOK
1 roll |
In Stock
Log in to see stock. |
||
11513115
|
Brady™
236721 |
50 mm | 1 | 53 mm | 76 mm |
3910.00 NOK
1 roll |
In Stock
Log in to see stock. |
||
Description
- Matte finish
- For smooth surfaces
- Heat resistant with permanent adhesive
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Satin | |
Thermal Transfer | |
Asset Tracking, General Identification | |
Rectangle | |
0.075 mm |
UL Recognized | |
Silver | |
Metallized Polyester | |
Non-sterile | |
BBP™11, BBP™12, BradyPrinter PR Plus Series Label Printer, THT 76 mm Core Printers | |
-40°C to +135°C |