missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Azlon™ HDPE Translucent Graduated Square Bottles with Blue Screw Caps
Store a wide range of liquids and solids with these lightweight square bottles. Azlon™ HDPE Translucent Graduated Square Bottles with Blue Screw Caps feature molded graduations and a wide neck for easy filling and emptying. Ideal for powders.
759.00 NOK - 1190.00 NOK
Specifications
Color | Translucent |
---|---|
Description | Square |
Diameter (Metric) Inner Neck | 58 mm |
For Use With (Application) | Liquid or solid usage |
Includes | Plug seal and blue screw cap |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12059827
|
Azlon™
BGE236P |
500 mL |
1190.00 NOK
Pack of 10 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
10094354
|
Azlon™
BGE240P |
1000 mL |
759.00 NOK
Pack of 5 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
10480655
|
Azlon™
BGE242P |
2000 mL |
1120.00 NOK
Pack of 5 |
Estimated Shipment: 02-01-2026
Log in to see stock. |
|||||
Description
- Space saving design
- Lightweight square bottles with plug seal and blue screw cap
- Molded graduations for approximate volume measurement
- Neck I.D.: 58mm
Specifications
Translucent | |
58 mm | |
Plug seal and blue screw cap | |
Blue | |
Not Autoclavable | |
Wide |
Square | |
Liquid or solid usage | |
HDPE | |
Yes | |
Yes | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title