missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Ashing Furnace

The ashing furnaces are especially designed for ashing in the laboratory. A special air intake and exhaust system allows air exchange of more than 6 times per minute. Incoming air is preheated to ensure a good temperature uniformity.

36128.40 NOK - 57334.20 NOK

Specifications

Temperature (Metric) 1100°C
View More Specs

Products 6
Product Code Brand Capacity (Metric) Temperature (Metric) Description Controller Type Price Quantity & Availability  
Product Code Brand Capacity (Metric) Temperature (Metric) Description Controller Type Price Quantity & Availability  
15571092
View Documents
Nabertherm™
LV032H1TN1
3 L 1100°C Flap door C450 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15599572
View Documents
Nabertherm™
LV052K1RN1
5 L 1100°C Flap door B410 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15509582
View Documents
Nabertherm™
LV052K1TN1
5 L 1100°C Flap door C450 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15529582
View Documents
Nabertherm™
LV092H1TN1
9 L 1100°C Lift door C450 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15559582
View Documents
Nabertherm™
LV152H1TN1
15 L 1100°C Lift door C450 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15581092
View Documents
Nabertherm™
LV152K1TN1
15 L 1100°C Flap door C450 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Tmax: 1100°C
  • Electrical connection: 1-phase
  • Minutes to Tmax: 120
Specifications

Specifications

1100°C
Videos
SDS
Documents

Documents

Product Certifications