missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Amber 3.3 Borosilicate Glass Volumetric Flask With Polypropylene Stoppers, with Certificate

Product Code. 15871208 Shop All Brand Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
500 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15871208

Brand: BRAND™ 957488

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Amber glass to protect light-sensitive contents. Delivered with individual USP conformity certificate.

  • Manufactured from Boro 3.3 glass
  • Acc. to DIN EN ISO 1042
  • Delivered with individual USP conformity certificate
  • Class A, DE-M marking
TRUSTED_SUSTAINABILITY

Specifications

Closure Material Polypropylene
Diameter (Metric) Inner Neck 15.5 mm
Capacity (Metric) 200 mL
Material Borosilicate Glass (3.3)
No. per Pack 1
Product Type Volumetric flask
Thread Size NS 14/23
Tolerance ±0.10 mL
Class A
Closure Type Stopper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.