missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Amber 3.3 Borosilicate Glass Volumetric Flask With Polypropylene Stoppers, with Certificate
Shop All Brand Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
500 mL
Unit Size:
Each
Description
- Manufactured from Boro 3.3 glass
- Acc. to DIN EN ISO 1042
- Delivered with individual USP conformity certificate
- Class A, DE-M marking
Specifications
Specifications
| Closure Material | Polypropylene |
| Diameter (Metric) Inner Neck | 11 mm |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass (3.3) |
| No. per Pack | 1 |
| Product Type | Volumetric flask |
| Thread Size | NS 12/21 |
| Tolerance | ±0.05 mL |
| Class | A |
| Closure Type | Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction