missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum with Polyester Overlaminate Mandatory Signs
Brand: Brady™ 257912
This item is not returnable.
View return policy
Specifications
ISO 7010 | |
1 Ea. | |
100 mm | |
0.271 mm | |
Round | |
Mandatory Sign |
Aluminum, Polyester | |
Aluminum with Polyester Overlaminate | |
Indoor and outdoor safety signs | |
-40°C to 140°C | |
Use protective hood | |
White on Blue |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Aluminum with Polyester Overlaminate Mandatory Signs > Use protective hood; Diameter: 100mm
Spot an opportunity for improvement?Share a Content Correction