missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum Mandatory Signs
107.24 NOK - 307.38 NOK
Specifications
Certifications/Compliance | NF X 08-003-1 and 08-003-3 NX and the European Directive 92/58 / EEC |
---|---|
Material | Aluminum |
Quantity | 1 Ea. |
Shape | Round |
Product Type | Mandatory Sign |
Product Code | Brand | Displayed Text | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Displayed Text | Diameter (Metric) | Price | Quantity & Availability | ||||
11880732
|
Brady™
806824 |
Hearing Protection | 200 mm | ||||||
11714984
|
Brady™
806878 |
Cotton Blouse | 315 mm | ||||||
11754974
|
Brady™
806872 |
Cotton Blouse | 100 mm | ||||||
11784974
|
Brady™
806875 |
Cotton Blouse | 200 mm |
161.00 NOK
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||||
Specifications
NF X 08-003-1 and 08-003-3 NX and the European Directive 92/58 / EEC | |
1 Ea. | |
Mandatory Sign |
Aluminum | |
Round | |
White on Blue |