missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer™ Aluminum Crimpled-Walled Weighing Dishes with Tab
Crimpled walls for rigidity and a side finger tab handle for easy carrying.
Brand: Cole Parmer™ 01018-52
This item is not returnable.
View return policy
Description
- Disposable.
- Crimpled wall for rigidity.
- Finger tab handle for improved handling, labeling.
- Sturdy gauge aluminum for heavy duty use.
- Angled sides for easy separation.
- No oil residue, no vinyl coating to create contamination problems.
- Smooth bottom.
- May be used in a wide variety of applications including weighing, moisture testing, wastewater analysis, chemical, and pharmaceutical uses.
Specifications
Flat | |
Single-use | |
Round | |
Tab | |
0.594 in. | |
2.75 in. |
80 mL | |
Aluminum | |
Weighing Dish | |
100/Pk. | |
1.6 cm | |
7 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole Parmer™ Aluminum Crimpled-Walled Weighing Dishes with Tab > 80 mL
Spot an opportunity for improvement?Share a Content Correction