missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 85-501\85-503\85-505 Isolator Box Gloves
Shop All Ansell Products
Click to view available options
Size:
9.5
11
Port Size (Metric):
203 mm
250 mm
300 mm
Description
Heavy weight EPDM (Diene Ethylene Propylene) rubber isolator box gloves manufactured from premium FDA-approved material which reduce the number of requisite glove changes.
- Category III, EN374AKL, EN374, EN388\4111
- Ideal applications: electronics, pharmaceuticals
- Designed for repeated autoclave sterilisation (up to 50 times), reducing the need for glove replacements
- Comfortable and dexterous with great tactile sensitivity
- Resistant against hydrogen peroxide solutions and common disinfecting chemicals
- Resists aging from exposure to oxygen, UV rays and ozone
- Withstands temperatures up to 130°C for repeated sterilisation
- Halogen-free: suitable for disposal by incineration
- Available port sizes fit most isolator glove boxes

Specifications
Specifications
Color | Black |
Material | EPDM |
Size | 11 |
Temperature (Metric) Max | 130°C |
Thickness (Metric) | 0.6 mm |
For Use With (Application) | Pharmaceuticals, electronics |
Port Size (Metric) | 300 mm |
Resistant To | Hydrogen peroxide solutions and common disinfecting chemicals |
Series | 85-505 |
Length (Metric) | 800 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ AlphaTec™ 85-501\85-503\85-505 Isolator Box Gloves >
Spot an opportunity for improvement?Share a Content Correction