missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 37-340 Chemical and Heat Resistant Nitrile Gloves, Lined
Click to view available options
Size:
6.5
7.5
8.5
9.5
10.5
Description
- Very good abrasion resistance.
- Allows contact up to 100°C.
- Superior raised grip pattern for safety handlings.
- Open cuff with textile edge binding allows ventilation to keep hand cool.
Specifications
Specifications
Color | Green |
Material | Nitrile |
Size | 6.5 |
EN 421 | Yes |
EN ISO 374-1 | Type A |
Glove Cuff Style | Straight |
Lining | Lined |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction