missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Agarose, Electrophoresis Grade, MP Biomedicals™
Shop All MP Biomedicals Products
Click to view available options
Quantity:
5 g
10 g
25 g
50 g
250 g
500 g
Specifications
Specifications
Physical Form | Powder |
Density | 1.00g/mL at 20°C |
Color | White |
Quantity | 250 g |
Grade | Electrophoresis |
Chemical Name or Material | Agarose |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Agarose, Electrophoresis Grade, MP Biomedicals™ >
Spot an opportunity for improvement?Share a Content Correction