missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accucore™ XL C8 HPLC Columns

Improve laboratory productivity using Thermo Scientific™ Accucore™ XL C8 Columns.

Brand:  Thermo Scientific™ 74204-012101

5389.74 NOK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 12870773

  • 5416.69 NOK / Pack of 4
Estimated Shipment: 24-06-2025
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Optimize conventional HPLC methods with Thermo Scientific™ Accucore™ XL C8 columns. Rugged 4μm solid-core particles ensure very high efficiencies within standard HPLC pressure limits. The high coverage C8 bonded phase provides optimal retention of analytes with moderate hydrophobicity. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

Lower Hydrophobic Retention
  • Recommended for moderately hydrophobic analytes or when a less hydrophobic phase provides optimum retention
High-Efficiency Separations for Enhanced Resolution and Sensitivity
  • Core-enhanced technology 4ÎĽm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies for conventional HPLC methods.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Same System, Same Method, Better Results
  • Solid-core 4ÎĽm particle design means that no changes to the method or system are required.
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Guard Cartridge, 4 Pk.
10 mm
4 ÎĽm
80 Ă…
60°C
C8
Silica
Reversed Phase
Reversed Phase
2.1 mm
8700 psi (600 bar)
2 to 9
130 m²/g
L7
Accucore
4%
Yes
Product Suggestions

Product Suggestions

Videos

Videos

  • Thermo Scientific - Accucore ultimate chromatographic performance at low backpressures
    Watch Dafydd Milton introduce new HPLC column technology that enables high speed, high resolution separations, with backpressures lower than those associated with UHPLC.
    Video Player is loading.
    Current Time 0:00
    Duration 2:51
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 2:51
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific Accucore ultimate chromatographic performance at low backpressures

  • Thermo Scientific - Accucore ultimate chromatographic performance at low backpressures
    Watch Dafydd Milton introduce new HPLC column technology that enables high speed, high resolution separations, with backpressures lower than those associated with UHPLC.
    Video Player is loading.
    Current Time 0:00
    Duration 2:51
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 2:51
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific Accucore ultimate chromatographic performance at low backpressures

SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Accucore™ XL C8 HPLC Columns > Particle Size: 4ÎĽm; 10 x 2.1mm I.D.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.