missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ 96-Well PCR Racks

Designed for preparing and storing 0.2ml thin-walled PCR tubes and strip tubes before or after PCR sample processing applications.

Brand:  Bel-Art™ SP Scienceware™ F18902-0001

Product Code. 15732745

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Includes translucent polypropylene cover to protect samples and allows viewing without removal
  • Steam autoclavable at 121°C (250°F)
  • Overall dimensions: 12.7 x 8.9 x 3.4cmH (5 x 3½ x 1â…ś in.)
Specifications

Specifications

Rack
Polypropylene
12.7 cm
PCR Tube Rack
5
5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ SP Scienceware™ 96-Well PCR Racks > Polypropylene

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.