missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm PP Screw Seal, Pink, Center hole, 8-425 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™ 08 15 2289
Description
- 8mm
- PP
- Screw Cap
- Pink
- Center hole
- 8-425 thread
- Pre-assembled caps and septa are convenient and minimize contamination from handling

Specifications
Silicone/PTFE | |
8 mm | |
100 | |
1 mm | |
8-425 |
Red, White, Pink | |
Polypropylene | |
GC, HPLC | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 8mm PP Screw Seal, Pink, Center hole, 8-425 thread, Assembled septum > PTFE/Silicone/PTFE red/white/red,1.0mm thickness,45° shore A
Spot an opportunity for improvement?Share a Content Correction