missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals 8% Protein Diet (Low), Powder
Diet consisting of 8% protein in powder form.
Brand: MP Biomedicals 0290221010
This item is not returnable.
View return policy
Description
- Diet consisting of 8% protein in powder form
- Contains corn starch, cottonseed oil, casein and salt mixture
Specifications
Autoclavable | |
Single-use | |
10 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.