missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
Appearance | Colorless |
pH | <1 |
Composition | Hydrochloric Acid 5mol/L |
Concentration | 182.305g HCl/l H2O = 5 N (±0.01/20°C) |
Density | 1.08g/mL |
Quantity | 1 L |
Physical Form | Liquid |
Solubility Information | Soluble in Water |
Safety and Handling


Product Identifier
- Hydrochloric acid 5 mol/l
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H290-May be corrosive to metals.
- H315-Causes skin irritation.
- H335-May cause respiratory irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P311-IF exposed or concerned: Call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : hydrochloric acid
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
5N Hydrochloric Acid, 5M, Chem Lab™ >
Spot an opportunity for improvement?Share a Content Correction