missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 4900 Series Thermal Transfer Printer Ribbons, Black
For use with Brady 360X-Plus II, Thermal Transfer Printers. Brady™ 4900 Series Thermal Transfer Printer Ribbons are smear resistant at high temperatures and solvent resistant.
Brand: Brady™ 035268
This item is not returnable.
View return policy
Description
- R4908, R4902, R4900, R4904 : core inside diameter is 1 in. (25.40mm), ink side out
- R4913, R4901 : core inside diameter is 0.5 in. (12.7mm)
Specifications
Printer Ribbon | |
Thermal Transfer Printer | |
3.27 in. | |
83 mm | |
Ribbon Series: 4900 | |
1 Ea. |
Black | |
984 ft. | |
300.00 m | |
25.4 mm I.D. | |
Ink side out | |
R4900 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ 4900 Series Thermal Transfer Printer Ribbons, Black > 984 ft. x 3.27 in.
Spot an opportunity for improvement?Share a Content Correction