missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals 4% Protein Diet, Pellet
Diet consisting of 4% protein in pellet form.
6400.00 NOK - 20560.00 NOK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11467161
|
MP Biomedicals
0296025410 |
10 kg |
6400.00 NOK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11477161
|
MP Biomedicals
0296025420 |
20 kg |
8650.00 NOK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11487161
|
MP Biomedicals
0296025450 |
50 kg |
20560.00 NOK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Diet consisting of 4% protein in pellet form
- Contains purified high nitrogen casein, sucrose, fiber, mineral and vitamin fortification mix
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
0.3048 m |
Autoclavable | |
Pellet | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title