missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ 4.0mm Split / Splitless Liners with Single Taper

The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds

528.00 NOK - 2045.00 NOK

Specifications

Length (Metric) 78.5 mm
Diameter (Metric) Inner 4 mm
Diameter (Metric) Outer 6.3 mm
View More Specs

Products 2
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
10422371
View Documents
Trajan Scientific and Medical™
092017
5 Pack
2045.00 NOK
Each
Estimated Shipment: 22-07-2025
Add to basket
 
12907151
View Documents
Trajan Scientific and Medical™
09201701
1 Ea.
528.00 NOK
Each
Estimated Shipment: 23-06-2025
Add to basket
 
Description

Description

  • Each batch of liners tested for activity
  • Manufactured from borosilicate glass
  • Color coded by geometry for easy identification
  • For use with Thermo Scientific instruments
Specifications

Specifications

78.5 mm
4 mm
6.3 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Trajan Scientific and Medical™ 4.0mm Split / Splitless Liners with Single Taper

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.