missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 25 mm Small Core Continuous Colored Labels
Colored, printable vinyl film for Thermal Transfer printers.
Brand: Brady™ 217516
This item is not returnable.
View return policy
Description
- Colored
- Printable vinyl film
- For Thermal Transfer printers
Specifications
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
40 m x 83 mm |
Silver | |
Vinyl (B-439) | |
BBP11, BBP12, PR Plus, THT 76 mm Core Printers |